Mundial 4688M - Hamburger Turner, 6" x 5", Wood
Write a Review
|
Questions & Answers (0)
Product Description
Jumbo turner with heavy duty beveled edge for easy lifting of steaks or burgers.
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight | 1 lbs |
| Handle Length | 5 in |
| Blade Length | 6 in |
| Blade Width | 5 in |
Product Details
| Handle Material | Wood With Triple Rivets |
| Type | Stamped |
| Color | Brown |
| Material | Stainless Steel |
| Description | Hamburger Turner |
| Package Quantity | 1 |
| Manufacturers Part Number | 4688M |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |