Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785260

MPN #: CHP-2436-12P

Little Giant® Wagon Truck with Perforated Deck, 2000 lb. Capacity, 37-1/2"L x 24"W, Gray

Product Description
Fifth wheel steering describes a type of steering where the front wheels and axle assembly pivot on a center point, which is referred to as the fifth wheel. Because the steering wheels encounter less friction when turning than would be encountered in a swivel caster, wagon trucks with fifth wheel steering can be easier to maneuver under heavier load conditions.

Features:
  • 2000 lbs. capacity
  • Perforated, 12 gauge steel deck
  • 12" Pneumatic wheels
  • Deck features 1.5" Retaining Lips
  • Deck Size: 24" x 36"
  • T-handle with vinyl hand grips
  • Full 1"diameter axles and roller bearing wheels
  • Structural channel undercarriage for heavier loads and durability
  • 12 gauge, reinforced steel deck


PRICE
$769.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-1/2
Width24 in
Weight Capacity2000 lbs
Weight109 lbs
Wheel Diameter12 in
Deck Height16-1/2 in

Product Details

Assembly RequiredNo
TypePerforated Deck Wagon Truck
ColorGray
Wheel TypePneumatic
MaterialSteel
Manufacturers Part NumberCHP-2436-12P
BrandLittle Giant

Warranty

Warranty1 Year