Tri-Arc 20 Step Steel Walk Through With Handrails Fixed Access Ladder, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for access to roof, mezzanine or loading dock. Rungs are 18" wide x 3/4" diameter solid steel, spaced 12" apart. Sturdy 2-1/2" x 3/8" flat steel side rails and 7" stand off brackets. All-welded construction. Walk Through Ladders have 44"H handrails meet strict CAL OSHA regulations at top for easy access and exit; ideal for mounts to roof top.
Note: Fixed Access Ladders are available with optional guards. Please call for more details.
Note: Fixed Access Ladders are available with optional guards. Please call for more details.
PRICE
$935.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 lbs |
| Weight | 322 lbs |
| Height to Top Step/Platform | 19 ft |
Product Details
| Assembly Required | No |
| Type | Uncaged |
| Number of Steps | 20 |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | WLFS0220-Y |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |