Ideal for access to roof, mezzanine or loading dock. Rungs are 18" wide x 3/4" diameter solid steel, spaced 12" apart. Sturdy 2-1/2" x 3/8" flat steel side rails and 7" stand off brackets. With the new and improved design, fixed ladders now ship boxed instead of fully welded for freight savings. Walk Through Ladders have 44"H handrails meet strict CAL OSHA regulations at top for easy access and exit; ideal for mounts to roof top.
Note: Fixed Access Ladders are available with optional guards. Please call for more details.
Tri-Arc 12 Step Steel Walk Through With Handrails Fixed Access Ladder, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$869.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 lbs |
| Weight | 193 lbs |
| Height to Top Step/Platform | 11 ft |
Product Details
| Assembly Required | Yes |
| Type | Uncaged |
| Number of Steps | 12 |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | WLFS0212-Y |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |