Weight Training
Shape
Brand
Length
Width
Material
Height
Type
Size
Color
Price
Related Products
CanDo® Molded Handle Medicine Ball is ideal for abdominal training, rotational movement and strength training, the dual, soft grip handle is easy to grip with one or two hands. Just the right size handle for a total body workout and perfect for core and torso exercises, the handles enable wide ranges of movements. Molded 6.6 lb. (3 kg) - Tan.
CanDo® Molded Handle Medicine Ball is ideal for abdominal training, rotational movement and strength training, the dual, soft grip handle is easy to grip with one or two hands. Just the right size handle for a total body workout and perfect for core and torso exercises, the handles enable wide ranges of movements. Molded 19.8 lb. (9 kg) - Silver.
Color-coded plyometric balls available from 1 to 30 pounds. Balls have soft, flexible rubber exterior shell. Balls have easy-to-grip rubber surface. Textured tactile surface is easy to grip, grasp and catch. Increase or decrease air in the ball to make ball easier to grasp. Use for upper body rehabilitation and fitness exercises. Balls can be used with trampoline rebounder and thrown back and forth with a partner. Soft Pliable Ball - 5" Diameter - Tan - 1 lb.
Color-coded plyometric balls available from 1 to 30 pounds. Balls have soft, flexible rubber exterior shell. Balls have easy-to-grip rubber surface. Textured tactile surface is easy to grip, grasp and catch. Increase or decrease air in the ball to make ball easier to grasp. Use for upper body rehabilitation and fitness exercises. Balls can be used with trampoline rebounder and thrown back and forth with a partner. Soft Pliable Ball - 5 Piece Set - 1 Each: Yellow, Red, Green, Blue, Black (2, 4, 7, 11, 15 lb.)
Color-coded plyometric balls available from 1 to 30 pounds. Balls have soft, flexible rubber exterior shell. Balls have easy-to-grip rubber surface. Textured tactile surface is easy to grip, grasp and catch. Increase or decrease air in the ball to make ball easier to grasp. Use for upper body rehabilitation and fitness exercises. Balls can be used with trampoline rebounder and thrown back and forth with a partner. Soft Pliable Ball - 9" Diameter - Gold - 30 lb.