Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Pawling

Model # :WBB732440

MPN #: WG-4-12-210

Wall Guard W/Rounded Top Edge, Aluminum Retainer, 4"H x 12'L, Silver Gray

Product Description
This uniquely designed wall guard can function equally well as a crash rail or a chair rail. It matches perfectly with the style and form of our BR-400 series handrails, providing continuity of design when used together. Also available with horizontal grooves (WGG-4) or with spacers for installation that's extended from the wall (WG-4EXT or WGG-4EXT). End Caps Not Included.


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Depth3/4 in
Height4 in

Product Details

TypeVinyl
Interior or Exterior UseInterior
Retainer MaterialAluminum
ColorSilver Gray
Cushion MaterialRubber
ProtectionHeavy
Mounting LocationRetainer Is Drilled Into The Wall
Package Quantity1
Manufacturers Part NumberWG-4-12-210
Cover MaterialVinyl
BrandPawling