Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WBB1377897

MPN #: VFT130144

J&D Wall Mount 10 Amp Variable Speed Control Switch 120V Control Up To 8 Fans

Product Description
This variable speed control utilizes full-wave phase control circuitry to minimize power loss reducing energy requirements while you control your variable speed fan.

Features:

  • Use for Shaded Pole, Permanent Split Capacitor (PSC), and Universal AC/DC motors
  • Built in on/off AC line switch
  • Minimum speed trimpot
  • RFI noise suppression filter (provides RFI and EMI suppression)
  • Flame retardant ABS enclosure
  • All models mount in a standard 2" x 4" electrical wall box
  • UL & cUL Listed (file# E51028)
  • CSA certified (file# 030837_0_000)
Click for Wiring Diagram


PRICE
$91.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberVFT130144
TypeSpeed Control Switch
For Use WithJ&D Fans Up to 10 Amps Total
Voltage120 V
IncludesBuilt In On/Off AC Line Switch, RFI Noise Suppression Filter
BrandJ&D Manufacturing