Patterson Fan Truck Cooler Wall Mount for 14"-18" Fan
Write a Review
|
Questions & Answers (0)
Product Description
Truck cooler mount for Patterson high velocity 14-18" fans. Made of heavy steel construction.
Note:This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.
Note:This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.
CLEARANCE PRICE
$125.95was $179.95
Save $54.00 (30%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 4 in |
| Height | 10-1/2 in |
| Weight | 18.9 lbs |
Product Details
| Type | Mounting Bracket |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | TC BLUE |
| For Use With | Patterson 14" & 18" HV Fans |
| Brand | Patterson Fan |