OZ Lifting Wall Mount Base For 1200 Lb. Tele-Pro Davit Cranes
Write a Review
|
Questions & Answers (0)
Product Description
Wall Mount Base for the OZTP1200DAV TELE-PRO Davit Crane Series
PRICE
$525.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 5-5/8 in |
| Height | 16 in |
| Weight | 47.2 lbs |
Product Details
| Assembly Required | No |
| Type | Wall Mount Base for OZ Davit Crane |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gold |
| Manufacturers Part Number | OZWALL1-TP |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 2 yr |