Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2331836

Nexel® Chrome Wall Mount Security Enclosure - 48"W x 18"D x 21"H

Product Description
Wire Construction increases visibility and decreases dust accumulation. Mounting brackets included. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.

PRICE
$345.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
345.95
Buy 3+ units
329.95Save $16.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height21 in

Product Details

Assembly RequiredYes
TypeSecurity
Shelf Capacity800 lbs
For Use WithDry
FinishChrome
Number of Shelves2
MaterialSteel
Manufacturers Part NumberWSE1848C
BrandNexel

Warranty

Warranty1 Year Limited