Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3230987

MPN #: ESB2-507L

Sani-Lav® Wall Mount Sink w/ Battery Powered Sensor & Side Guard, Flow Rate of 2 GPM, 18 Gauge

Product Description
Certified NSF/ANSI 372 low-lead and NSF/ANSI Standard 2 Food Equipment

Hands-Free operation is ideal for use in food service applications. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electropolished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning.

Includes:
  • Wall hung sink – Model ES2-507L or ESB2-507L
  • Wall mounting bracket – Model 1040
  • AC or Battery powered sensor faucet assembly
  • Strainer assembly with basket – Model 1010
  • Mixing check valve – Model 201L
ES2-507L is AC Powered

Quick Specs
  • Outside Dimensions19" x 18" x 16-1/2" High
  • Inside Bowl Size17" x 14" x 7" Deep
  • Back Splash Height9-1/2"
  • Side Splash Height9-1/2"
  • Water ActivationAC or Battery Powered Sensor Faucet
  • Flow Rate2 GPM
  • Inlet Connections3/8" Male Compression
  • Drain Opening2"
  • FinishElectropolished
  • Strainer1-1/2" Dia. Duo Basket Strainer
  • Wall Mounting Bracket1/4" Dia. Mounting Holes


PRICE
$2,039.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width18 in
Height16-1/2 in
Weight28.2 lbs
Basin Depth7 in
Backsplash Height9-1/2 in
Basin Length17 in
Basin Width14 in
Gauge18 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part NumberESB2-507L
Faucet Holes1
Handle StyleSensor
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes