Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231031

MPN #: 532A-0.5

Sani-Lav® Wall Mount Sink with AC Powered Sensor, Flow Rate of 0.5 GPM, 14 Gauge

Product Description
Certified NSF/ANSI 372 low-lead and NSF/ANSI Standard 2 Food Equipment Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" rolled rim on front and sides. Exposed surfaces have a uniformed satin finish.

Features:
  • Outside Dimensions 31" x 20" x 18-1/2" High
  • Inside Bowl Size 28" x 16-1/2" x 10-1/2" Deep
  • Back Splash Height 8"
  • Water Activation AC Powered Sensor Faucet
  • Flow Rate 0.5 GPM
  • Inlet Connections 1/2" Male NPT
  • Drain Opening 3-1/2"
  • Strainer Basket Type
  • Wall Mounting Bracket 1/4" dia. Mounting Holes


PRICE
$2,575.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width20 in
Height18-1/2 in
Weight51.9 lbs
Basin Depth10-1/2 in
Backsplash Height8 in
Basin Length28 in
Basin Width16-1/2 in
Gauge14 ga

Product Details

Flow Rate0.5 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number532A-0.5
Faucet Holes1
Handle StyleSensor
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes