Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3230919

MPN #: 5051

Sani-Lav® Wall Mount Sink with Single Knee Pedal Valve, Flow Rate of 2 GPM, 18 Gauge

Product Description
Certified NSF/ANSI 372 low-lead and NSF/ANSI Standard 2 Food Equipment

Hands-Free operation is ideal for use in food service applications. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces are electropolished to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing.

Includes:
  • Wall hung sink – Model 5051
  • Wall mounting bracket – Model 1040
  • Single knee pedal valve (bottom mount) with 2 nuts – Model 112L
  • Swivel gooseneck spout with aerator – Model 2003L
  • Strainer assembly with basket – Model 1010
  • Connecting tubes for valve to spout connection – Model 1006L
  • Fittings, brass, 0.375" male compression and 0.375" male NPT – Model 1008L
  • Mixing check valve – Model 201L
Quick Specs:
  • Outside Dimensions 19" × 18" × 16-1/2" High
  • Inside Bowl Size 17" × 14" × 7" Deep
  • Back Splash Height 9-1/2"
  • Water Activation Single Knee Pedal Valve
  • Flow Rate 2 GPM
  • Inlet Connections 3/8" Male Compression
  • Drain Opening 2"
  • Finish Electropolished
  • Strainer 1-1/2" Dia. Duo Basket Strainer
  • Wall Mounting Bracket 1/4" Dia. Mounting Holes


PRICE
$1,029.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width18 in
Height16-1/2 in
Weight22 lbs
Basin Depth7 in
Backsplash Height9-1/2 in
Basin Length17 in
Basin Width14 in
Gauge18 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number5051
Faucet Holes1
Handle StyleKnee Pedal
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes