Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231063

MPN #: 5A18

Sani-Lav® Wall mount Wash Station with 8" OC Faucet Mounting Holes Only, 16 Gauge

Product Description
ADA Compliant Wall Mount Wash Station

Constructed from welded #16 gauge type 304 stainless steel. The front, bottom and back are formed from a single sheet with a rolled rim on front and sides. Exposed surfaces have a blended uniform satin finish.

Quick Specs
  • Outside Dimensions 30" x 20" x 15-1/2" High
  • Inside Bowl Size 27" x 16.5" x 5" Deep
  • Back Splash Height 10"
  • Drain Opening 2"
  • Finish Polished Satin
  • Strainer 1-1/2" dia. Duo Basket Strainer
  • Wall Mounting Bracket 1/4" dia. Mounting Holes


Includes:
  • (1) Wall mount sink – Model 5A10
  • (1) Strainer assembly with basket – Model 1010
  • (1) Wall-mounting brackets – Model 1040


PRICE
$1,259.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width20 in
Height15-1/2 in
Weight33.4 lbs
Basin Depth5 in
Backsplash Height10 in
Basin Length27 in
Basin Width16-1/2 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeWall Mount Wash Station
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number5A18
Faucet Holes2
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantYes