Nexel
Model # :WBB1137168
Nexel® Chrome Adjustable Wall Mount Additional Wire Shelf Level, Starter, 30"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Additional Level consists of 1 Wire Shelf and 1 Pair Post Mount Shelf Brackets. Chrome Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Purchase a "Starter" unit and then attach as many "Add-On" units as needed.
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Flat Wire |
| Color | Chrome |
| Application | Dry |
| Style | Adjustable |
| Finish | Chrome |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 798092 |
| Unit Type | Wall Mount |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |
| NSF Certified | Yes |