- Swivel tab to adjust fan left/right up to 180° and tilt up to 45°
- Four unique mounting configurations
- Heavy-duty 12 gauge steel construction
- Availability in powder coated black or stainless steel finish
- Mounting capability up to 30" diameter sized fans up to 75 lbs.
- Mountable in wood, cement, brick and steel
- Corrosion resistant
- Assembled in the USA
- Mounting hardware is not included
- Some assembly required
Schaefer Adjustable Wall Mount WM30D-B, For 30" Fans, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 2 in |
| Height | 22 in |
| Weight | 7 lbs |
Product Details
| Type | Mounting Bracket |
| Color | Black |
| Manufacturers Part Number | WM30D-B |
| For Use With | Schaefer 30" Wall Fans |
| Brand | Schaefer |
Warranty
| Warranty | 2 yr |