- Wall Mountable
- Cable Tie Rack
- Keyhole slots make unit wall mountable
- Ships fully assembled, powder coat finish
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Wall Mountable Cable Tie Rack, 18-3/16"W x 12-5/16"D x 3"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$67.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/16 in |
| Depth | 12-5/16 in |
| Height | 3 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Wall Mountable |
| Color | Gray |
| Style | Cable Tie Rack |
| Material | Steel |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 298-95 |
| Brand | Durham Mfg. |