Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB485448

MPN #: 303B-15.75-95

Durham Mfg.® Heavy Duty Bearing Rack, For Large Compartment Boxes, Fits Four Boxes

Product Description
Sturdy construction using prime cold-rolled steel. Each cradle holds up to 75 lbs. Cradle extends beyond the opening of the unit when in the open position reducing the chance of drawer covers closing when not intended. Positive closure feature keeps trays from sliding out unintentionally. Compartment boxes can be easily removed for transport to work areas ( Sold separately). Punched holes for easy installation of locking hinge (locking hinge not included). Slides can be replaced. Modular with standard base and slide rack. Base is available as accessory. Durable gray powder coat finish.

PRICE
$195.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-3/8 in
Depth15-3/4 in
Height14-7/8 in
Drawer Weight Capacity75 lbs

Product Details

Assembly RequiredNo
TypeCompartment Box Rack
ColorGray
Number of Drawers4
Style4-Boxes Rack
MaterialSteel
Number of Compartments4
Package Quantity1
Manufacturers Part Number303B-15.75-95
BrandDurham Mfg.