Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB1368510

MPN #: R5MCA-2453-055

Rousseau R5MCA-2453 Wall-Mounted Cabinet with Polycarbonate Door and Keyboard & Mouse Support

Product Description
Rousseau R5MCA-2453 Wall-Mounted Cabinet with Polycarbonate Door and Keyboard & Mouse Support, Avalanche Blue

Features:
  • Wall-mounted storage
  • The polycarbonate surface is demagnetized to avoid image distortion and also protects the screen
  • Includes a power outlet strip
  • With the monitor holder, you can store a computer and LCD screen in the same space
  • The fan equipped with a filtration screen creates positive pressure inside the cabinet
  • The keyboard and mouse support can be tucked under the cabinet when not in use
  • Component(s) included: (1) LCD Monitor Holder, (1) Polycarbonate Door & (1) Keyboard & Mouse Support
Specifications:
  • Type: Wall-mounted cabinet with polycarbonate door and keyboard and mouse support
  • Cabinet dimensions: 24"W x 14"D x 21"H
  • Polycarbonate surface dimensions: 18-7/8"W x 14-7/8"H
  • Keyboard & Mouse support surface: 22-1/2"W x 14-1/2"D
PRICE
$1,475.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth14 in
Height21 in
Interior Height20-7/8 in
Interior Depth12 in
Interior Width23-1/2 in

Product Details

Assembly RequiredNo
TypeComputer Cabinet
ColorBlue
Battery PoweredNo
Enclosure TypeDisplay Only
Mounting LocationWall
MaterialSteel
Construction TypeAssembled
DescriptionWall-Mounted Cabinet with Polycarbonate Door and Keyboard & Mouse Support
Manufacturers Part NumberR5MCA-2453-055
BrandRousseau Metal

Warranty

Warranty1 yr