Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB530197

MPN #: 7921TS

Blickman 7921TS Warming Cabinet with Single Stainless Steel Door, 22.02 Cu. Ft. Capacity

Product Description
Blickman Model 7921TS (solid door) single door warming cabinets (blanket warmers) are 74-1/2" tall and ideal for warming blankets or solutions. An open and adjustable shelf design adds to flexibility and expanded use. Easy to use controls for setting internal temperature of warming cabinet are conveniently located above the door. Each warming cabinet unit comes standard with integrated casters for ease of mobility. Overall Dimensions 30"W x 26-5/8"D x 74-1/2"H.

Note: This unit is available with glass door, check Part No. 14B7921243 (Model No. 7921TG).

PRICE
$7,899.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth26-5/8 in
Height74-1/2 in
Weight437 lbs

Product Details

Assembly RequiredNo
kW/hr0.55
Total Wattage750 W
ColorStainless Steel
Amperage7.5 A
Door TypeStainless Steel
Capacity22.02 ft³
Wattage750 W
Number of Doors1
Number of Shelves3
MaterialStainless Steel
BTU/hr1878
Package Quantity1
Manufacturers Part Number7921TS
BrandBlickman

Warranty

WarrantyLifetime Limited