Triton Products Wall Mounted Duraboard Swing Panel 48" x 72"
Write a Review
|
Questions & Answers (0)
Product Description
XtraWall® double-sided swinging pegboard panel systems with steel frames are designed to hold a large number of tools and parts while using a fraction of the wall space normally required. These heavy-duty turnkey systems offer dense tool storage by expanding the available wall storage area. Install as many XtraWall units from the wall as needed to provide 6-8 times the pegboard surface storage area versus using a flat wall. Each XtraWall® unit includes commercial grade 1/4 In. standard round hole DuraBoard polypropylene pegboard that attaches to both sides of the heavy-duty powder coated steel frame system. 575 lb. load capacity.
PRICE
$1,155.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 1-1/2 in |
| Height | 72 in |
| Weight Capacity | 575 lbs |
Product Details
| Assembly Required | Yes |
| Type | Pegboard |
| Color | White |
| Hardware Included | Yes |
| Material | Polypropylene/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | W1-D |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |