Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Groves

Model # :WBB2019272

MPN #: RRWM-5/24

Red Rack™ Wall Mount Locker, 24" 5 Sections, 124-3/4"W x 20"D x 72"H, Red, Unassembled

Product Description
Red Rack Wall Mounted - 24 Inch Compartments - Structurally superior design does not require rear grid. Red Rack is designed to stand up to the rugged demands of the Fire Service. Tubular steel design is the strongest configuration on the market and does not require a rear grid. SAFER Open back design allows easy access to your station's building code approved electrical outlets. Easier to assemble

20" deep x 72" tall x length specified. Each individual section is 24" wide. Each unit consists of two levels of open wire, red powder coated shelving mounted to the wall. Full length grid dividers separate individual sections. Hanging pole is provided under the top shelf level and runs the length of the unit. Each individual section is supplied with two hanging hooks for bunker pants and a label holder. Installation and mounting hardware not included.

Features:
  • Red Rack 24 inch Compartments
  • Red Racks can be ordered in virtually any wall run length thanks to our exclusive modular design.
  • Adjustable boot and helmet shelves
  • Adjustable apparel hooks
  • Label holder
  • Hanging Pole to run the length of the unit.


PRICE
$1,797.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width124-3/4 in
Depth20 in
Height72 in
Compartment Height72 in
Weight339 lbs

Product Details

TypeFirst Responders Locker
Shelf Capacity100 lbs
ColorRed
Door TypeNo Door
SeriesRed Rack™
Configuration5 Wide
StyleWall Mounted-Single Sided
MaterialSteel
Construction TypeUnassembled
Number of Compartments5
Manufacturers Part NumberRRWM-5/24
BrandGroves

Warranty

Warranty5 Years Finish; Lifetime Welds