Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bluff Manufacturing

Model # :WBB3080818

MPN #: PGWM636

Bluff® Wall-Mounted Pipe Guard 36" Tall, Safety Yellow, Protects 6" Pipe

Product Description
Bluff's Pipe Guards are designed to protect exposed pipes, conduits, ducts and downspouts from vehicle and forklift damage. Standard models are 36" or 46" tall wall-mounted guards built using 3/16" thick steel, and designed for pipe diameters ranging from 2" to 12". For pipes not located directly on a wall, a worksheet can be completed for a custom design. Powder coated safety yellow - hardware not included.

PRICE
$229.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width10 in
Height36 in
Weight56 lbs
Thickness3/16 in
Column Size6 in

Product Details

TypePipe Guard
ColorYellow
For Use With6" Pipe
Number of Mounting Holes6
Mounting LocationWall
MaterialSteel
Package Quantity1
Manufacturers Part NumberPGWM636
Mounting StyleFixed
BrandBluff Manufacturing