Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB448400

MPN #: A100SCH40BND

Kee Safety® Schedule 40 Aluminum Pipe (6 ft x 6 Pcs), 1" Diameter

Product Description
Aluminum Schedule 40 Pipe for
Kee Klamp® Fittings

Schedule 40 Pipe is made to specific tolerances to fit easily into Kee Klamp fittings. This aluminum pipe provides an economical, durable solution. Sold as a case of 6. Each pipe measures 6'L for a total of 36' linear.

Kee Klamps create strong, rigid structures such as railings, shelving, awning frames, fencing, patio covers and more. Slip-on fittings allow fast, easy assembly -- an Allen wrench is the only tool needed! Kee Klamps sold separately in 2 finishes: Galvanized or Aluminum/Magnesium.
PRICE
$759.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
759.00
Buy 6 units - 10 units
739.00Save $20.00 (3%)
Buy 11+ units
719.00Save $40.00 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 ft
Weight21 lbs
Fitting Inside Diameter1-3/8 in
Nominal Pipe Size1 in

Product Details

Assembly RequiredNo
TypeSchedule 40 Pipe
Pipe Outer Diameter1-5/16 in
MaterialAluminum
Pipe Inner Diameter1-1/16 in
ColorGray
BrandKee Safety