Features:
- KYDZSafe® edges
- KYDZStrong® construction
- KYDZTuff® finish
- Lifetime warranty
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 25 in |
| Weight | 55 lbs |
Product Details
| Assembly Required | No |
| Type | Classroom Storage |
| Frame Color Family | Natural |
| Color | Tan |
| Style | Diaper Organizer |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Material | Wood |
| Description | Wall Mounted Storage Diaper Organizer |
| Number of Compartments | 11 |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | 5141JC |
| Collection | Jonti-Craft® |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |