Wood Designs Wall Organizer
Write a Review
|
Questions & Answers (0)
Product Description
GREENGUARD® Gold certified. Wall-mountable storage solution for diaper changing supplies. (8) removable dividers create individual compartments allowing for easy organization. Features matching plywood back. Mounting hardware not included. Constructed from 100% Plywood, and coated with our exclusive Tuff-Gloss UV finish. Fully rounded corners, and edges for maximum safety. 25"H x 48"W x 12"D. Fully assembled. Lifetime warranty. Made in the U.S.A.
PRICE
$455.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 12 in |
| Depth | 12 in |
| Height | 25 in |
| Weight Capacity | 60 lbs |
| Weight | 60 lbs |
Product Details
| Assembly Required | No |
| Type | Classroom Storage |
| Frame Color Family | Natural |
| Color | Brown |
| Style | Diaper Organizer |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Number of Shelves | 3 |
| Material | Wood |
| Description | Wall Organizer |
| Number of Compartments | 11 |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | WD21175 |
| Brand | Wood Designs |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Children & Schools Certified |