Wall Mounted Towel Rack, 6-Hook, 33" x 13" x 2"
Write a Review
|
Questions & Answers (0)
Product Description
Wall mounted towel rack. Six hooks extend 13" (33 cm) from wall. Wall mounted towel rack - 6 hooks. Dimensions: 33" x 13" x 2".
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 13 in |
| Height | 2 in |
| Weight | 4 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Wall Mounted Towel Rack |
| Color | Chrome |
| Manufacturers Part Number | 00-4016 |
| Brand | Hydrocollator |
Warranty
| Warranty | 1 yr |