Global Industrial
Model # :T9F249997
Global Industrial Wall Mounted Fold Down Shop Desk, 20"W x 3-3/8"D, Tan
|
Questions & Answers (0)
Product Description
This wall mount desk conveniently folds away when not in use to provide optimal work space. This wall mount shop desk provides a work surface where you need it. Ideal for loading docks, warehouses, factory floors, doctors offices, supply rooms, shipping and receiving areas. The folding shop desk mounts to walls at desired work height to accommodate stand-up or sit-down work positions. It is made of durable steel with a scratch-resistant powder coat finish. The full-width handle lowers the desk to provide a convenient 13"D work surface. The interior features a convenient pen storage compartment for pens, small tools and other supplies. Also, it includes a storage bin for charts, folders and other literature. Magnetic closure keeps door in place. The locking desk includes a cylinder lock with 2 keys for security. It helps prevent unwanted desk opening. Mounting hardware is included.
CLEARANCE PRICE
$99.95was $129.95
Save $30.00 (23%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 3-3/8 in |
| Height | 16-3/8 in |
| Weight Capacity | 50 lbs |
| Weight | 11.5 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Key |
| Type | Wall Mounted Fold Down |
| Color | Tan |
| Writing Surface | Flat |
| Style | Locking |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | 249997 |
| Brand | Global Industrial |