Features:
- 36" x 12" standalone stainless steel wall shelf
- Flush against wall surfaces
- Stainless steel
- Customized dimensions
- Made in the USA
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
Product Details
| Assembly Required | No |
| Type | Full Unit |
| Shelf Type | Flat Solid |
| Color | Silver |
| Number of Shelves | 1 |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Description | Wall Shelf Assembly with Mounting Brackets |
| Manufacturers Part Number | 1813612000 |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |