Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Stanley

Model # :WBB700595

MPN #: 02317-PWR

DeWalt® eng. by Powers 02317-PWR - Wall-Dog™ Screw Anchor, Oval Head, Short, Zinc - Pkg Qty 5000

Product Description
Wall-Dog™ Screw Anchor, Light Duty, Oval Head, Short, Zinc

The Wall-Dog™ is an all steel, one piece, threaded fastener, which is used to fasten various fixtures directly to drywall. Wall-Dog™ fasteners are fast. Unlike conventional screw anchors, which require the secondary step of threading a sheet metal screw into an anchor, the Wall-Dog™ is installed directly through the fixture into the drywall.

PRICE
$800.00  Sold in packages of 5000 / $0.16 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4"
HeadOval ft

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity5000
ColorZinc
SeriesWall-Dog™
Manufacturers Part Number02317-PWR
Anchor TypeScrew Anchor (Light Duty)
BrandStanley