Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB407594

MPN #: 5032FSW

1/2-13X2 Slotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc And 200 pcs

Product Description
1/2-13X2 Slotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

PRICE
$1,425.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Size1/2-13
HeadIndented Hex Washer

Product Details

DriveSlotted
Country of OriginImport
FinishZinc
Package Quantity200
Manufacturers Part Number5032FSW