Lorell® Wood Desk Shell - 59" x 29.5" x 29.5" - Walnut - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Walnut Laminate Office Suite Desking, 59" x 29.5" x 29.5" Desk
Rectangular desk shell is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Walnut laminate top is 1" thick for durability. Use the two grommet holes in the top for easy cord routing. Design also includes a full modesty panel for privacy, 3mm PVC edges and adjustable feet.
View the Essentials collection here.
Rectangular desk shell is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Walnut laminate top is 1" thick for durability. Use the two grommet holes in the top for easy cord routing. Design also includes a full modesty panel for privacy, 3mm PVC edges and adjustable feet.
View the Essentials collection here.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59 in |
| Depth | 29-1/2 in |
| Height | 29-1/2 in |
| Weight | 114-2/3 lbs |
Product Details
| Type | Office Desk Shell |
| Frame Color Family | Walnut |
| Top Color Family | Walnut |
| Capacity | 1 Person |
| Description | Walnut Laminate Desk |
| Frame Material | Laminate |
| Manufacturers Part Number | 69968 |
| Collection | Essentials |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |