Lorell® Center Drawer - 25.6"W x 15.1"D x 3.6"H - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Walnut Laminate Office Suite Desking, 25.6"W x 15.1"D x 3.6"H
Universal center drawer can be easily attached to desks in the Lorell® Essentials Series and most other desks with an adjustable mount. Drawer slides under the desk and out for easy access. Drawer features a durable laminate surface.
View the Essentials collection here.
Universal center drawer can be easily attached to desks in the Lorell® Essentials Series and most other desks with an adjustable mount. Drawer slides under the desk and out for easy access. Drawer features a durable laminate surface.
View the Essentials collection here.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-3/5 in |
| Depth | 15 in |
| Height | 3-3/5 in |
| Weight | 13-1/4 lbs |
Product Details
| Type | Center Drawer |
| Frame Color Family | Walnut |
| Color | Walnut |
| Series | Essentials |
| Top Color Family | Black |
| Description | Walnut Laminate Center Drawer |
| Manufacturers Part Number | 69993 |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |