Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB3143896

MPN #: LK1218602HV-200

Bradley® 2-Tier 2 Door Wardrobe Locker w/ Padlock Hasp, 12"W x 18"D x 60"H, Gray, Assembled

Product Description
Lenox Locker is constructed of 3/8" and 1/2" HDPE material. Lenox Lockers are designed to resist moisture, rust, and delamination. The durable and vandal resistant construction is fully welded. Constructed of Gray High Density Polyethylene plastic. The Locker is 12" wide, 18" deep, and 60" high. The locker has two tiers and two doors. The standard hasp lock is constructed of 12 gauge stainless and accepts standard pad locks with a shank of 9/32". Optional bases, end panels and sloped or flat tops are available to complete a bank of lockers. Mills Company warranty of 20 years on plastic components against rust, delamination, and breakage under normal use.

Features:
  • Tough, attractive solid plastic never needs painting, resists dents and scratches
  • Impervious to moisture - 20-year warranty against rust, delamination or breakage under normal use
  • Made with HDPE plastic containing 30% pre-consumer content or 100% post-consumer recycled content
  • Durable, vandal resistant all-welded construction
  • Lockers ship assembled (optional top, end panel and base assembled at job site)
  • Lenox Plastic Lockers have achieved Greenguard Gold Certification


PRICE
$769.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth18 in
Height60 in
Opening Width8-1/4 in
Door Gauge18 ga
Gauge18 ga
Opening Height28-1/2 in

Product Details

Lock TypePadlock Hasp
TypeHanging Garment Locker
ColorGray
Door TypeLouvered
Tier TypeDouble Tier
Configuration1 Wide
Style2 Compartment Wardrobe Locker
Number of Doors2
MaterialPolyethylene
Construction TypeAssembled
Number of Compartments2
Manufacturers Part NumberLK1218602HV-200
BrandBradley Corporation