Features:
- 10 x 42 x 10 Warehouse Rack Bins.
- Stops products from falling off the back of warehouse racks.
- Durable, one-piece construction.
- 42" depth to maximize storage space on racks.
- Made from ECT-32, C-flute, kraft corrugated.
Model # :WBB2217406
MPN #: BINW101042
Weights & Dimensions
| Length | 42 in |
| Width | 10 in |
| Height | 10 in |
| Size (L x W x H) | 42 x 10 x 10 in |
Product Details
| Assembly Required | Yes |
| Style | No Print |
| Material | 200#/ECT-32 Corrugated |
| Package Quantity | 10 |
| Color | Brown |
| Manufacturers Part Number | BINW101042 |