Treston ESD Storage Bin, Label with Shield, 7-5/16"W x 11-13/16"L x 3-1/4"H, Black, 15/Case
Write a Review
|
Questions & Answers (0)
Product Description
Treston ESD picking bins provide organized, static-safe storage for electronic components and small parts used in assembly and production environments. Made from conductive materials, the bins help prevent the buildup of static electricity, protecting sensitive components from electrostatic discharge during handling and storage.
The bins stack securely and are designed to fit metric shelving systems, workbenches, and storage racks. They can also be mounted on bin rails or benchtop racks for easy access directly at the workstation. A specially shaped front edge and rounded inner corners make it easier and faster to pick small components.
Integrated handles allow bins to be easily moved when needed, while optional labels and dividers help keep parts clearly organized. These bins are ideal for electronics assembly, repair, and other environments where consistent ESD protection is required.
The bins stack securely and are designed to fit metric shelving systems, workbenches, and storage racks. They can also be mounted on bin rails or benchtop racks for easy access directly at the workstation. A specially shaped front edge and rounded inner corners make it easier and faster to pick small components.
Integrated handles allow bins to be easily moved when needed, while optional labels and dividers help keep parts clearly organized. These bins are ideal for electronics assembly, repair, and other environments where consistent ESD protection is required.
PRICE
$239.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 in |
| Width | 7-5/16 in |
| Height | 3-1/4 in |
Product Details
| Type | Storage Bin |
| Color | Black |
| Temperature Tolerance | -4 to + 158 °F |
| Style | Storage |
| Material | ESD Polystyrene |
| Number of Compartments | 8 |
| Package Quantity | 15 |
| Manufacturers Part Number | 3020-4ESD |
| Stack and/or Nest | Stack |
| Brand | Treston |
Warranty
| Warranty | 10 Years |