Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tensator

Model # :WB442806

MPN #: 897-15-W-33-NO-D4X-A

Tensabarrier®Warehouse Retractable Belt Barrier, 15' Blk/Yellow Belt, Rack Mount, Black Case

Product Description
Retractable crowd control barrier is ideal for areas requiring periodic access restriction without taking up floor space. Safety barrier restricts access to aisles with ease. Wall mount safety access barrier features retracting tape contained in compact, rugged housing. Yellow barrier belt has black stripes for high visibility. Barrier belt is made of weather resistant, heavy duty woven polyester with 1,100 lb. breaking strain. Belts include a wire clip belt end for easy attachment. Belt end loops around uprights and posts. Ideal for where clamp mount is used and attaching wall receivers is not possible. Warehouse Rack Mount clips to the keyhole slots on standard pallet racks and warehouse racks.

This model can be returned up to 30 days after purchase only.

PRICE
$149.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
149.95
Buy 5+ units
139.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-1/2
Weight3
Belt Width2 in
Belt Length15 ft

Product Details

Assembly RequiredNo
Belt MessageNo Message
TypeWarehouse Retractable Belt Barrier
Series897
Hardware IncludedYes
Belt MaterialNylon
Belt Color FamilyBlack/Yellow
Number of Belts1
Mounting MethodRack Mount
Housing Color FamilyBlack
Manufacturers Part Number897-15-W-33-NO-D4X-A
Housing MaterialSteel
Indoor/OutdoorIndoor
AttachmentWire Clip
BrandTensator

Warranty

Warranty2 yr