Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tensator

Model # :WBB3149111

MPN #: 889B-33-STD-B9-C

Tensabarrier®High Quality Retractable Belt Barrier, 7-1/2' Black Belt, 38'' Black Metal Post

Product Description
Manage crowds and organise queues using the Tensabarrier® 889 Advance Post. Retractable barriers offer a versatile crowd control solution for busy locations. Once assembled, the queue system will improve customer flow which then increases your staff efficiency. Designed to last, Tensabarrier® retractable barriers are manufactured from high-quality steel and feature webbing up to 2x thicker than competitor products, making them a long-term solution that reduces replacement costs.

Features:
  • Tensabarrier® is the world's first ever retractable barrier
  • Sleek and modern, this post provides a professional look for your queues, and makes for an eye-pleasing addition for your business
  • The Universal Base features the lowest leading edge in the market. Wheeled objects are able to roll over without obstruction, ensuring accessibility for all. From buggies, to wheelchairs, to trollies
  • Anti-tamper release buttons combined with innovative braking technology reduces the number of injuries caused by tape ends
  • Webbing Material: Heavy Duty Woven Polyester
  • Post Material: Metal
  • Base Material: Cast Iron
  • Quality Guaranteed: Comes with a 2-year warranty
  • Webbing Tape End: Standard Anti-Tamper
  • Shipped fully assembled


PRICE
$209.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
209.95
Buy 5+ units
199.95Save $10.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height38
Weight22
Belt Width2 in
Belt Length7-1/2 ft
Post Height38
Post Diameter2-1/2 in
Base Diameter14 in
Base Weight18 lbs

Product Details

Assembly RequiredNo
Belt MessageNo Message
WheelsNo
Belt Color FamilyBlack
Manufacturers Part Number889B-33-STD-B9-C
Indoor/OutdoorIndoor
BrandTensator
TypeRetractable Belt Barrier
Series889
Post MaterialSteel, Metal
Belt MaterialPolyester
Number of Belts1
Post Color FamilyBlack
Base StyleRound
Base Color FamilyBlack
Package Quantity1
Base MaterialCast Iron
AttachmentStandard Receiver
Text Color FamilyNo Message

Warranty

Warranty2

Compliance & Certifications

ADA CompliantYes