- Juices up to 120 oranges per hour.
- Quickly and easily produces large quantities of pure, healthy juice from any citrus fruit
- Heavy-duty die-cast base in compact design - mounted on vibration-dampening feet for extra-quiet, stable operation
- Universal reamer thoroughly juices all types of citrus fruits, from the smallest lemon to the largest grapefruit
- Easy cleanup - juice bowl and reamer are dishwasher safe and lift off for easy, thorough cleaning
- Includes 1 quart/1 liter serving container for easy storage and distribution
- Ideal for bars, restaurants, hospitals, cafeterias, and hotels
- Limited One Year Warranty
Waring BJ120C - Bar Citrus Juicer, Electric, 1 Qt. Container, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$425.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/4 in |
| Depth | 7-1/4 in |
| Height | 9-1/4 in |
| Weight | 10.6 lbs |
Product Details
| Voltage | 120 V |
| Made in the USA | Yes |
| Description | Juicer |
| Hertz | 60 Hz |
| Manufacturers Part Number | BJ120C |
| Amperage | 0.5 A |
| Brand | Waring |
Compliance & Certifications
| Certifications | ETL |