Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2017899

MPN #: JC4000

Waring JC4000 - Juicer, Heavy Duty, High Speed

Product Description
Features
  • Quiet, heavy-duty direct-drive motor juices efficiently at 1800 RPM for fastest juice yield
  • Dome included to reduce splashing
  • Stainless steel juice collector with large spout - quickly drains juice through large spout for volume production - easy to clean
  • Stainless steel juice collector and durable polycarbonate reamer and dome are removable and dishwasher safe
  • Sturdy polycarbonate motor housing with vibration-dampening feet
  • Universal reamer juices all citrus fruits from the smallest lemon to the largest grapefruit
  • Limited One Year Warranty
PRICE
$1,249.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth10 in
Height19-1/2 in
Weight24 lbs

Product Details

Voltage120 V
Made in the USAYes
DescriptionHeavy Duty Juicer
Hertz60 Hz
Manufacturers Part NumberJC4000
Amperage2.7 A
BrandWaring

Compliance & Certifications

CertificationsUL