Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Warn

Model # :WB985638

MPN #: 80010

Warn® 1000AC 1000 Lb. Cap. 120V AC Powered Utility Winch 80010

Product Description
Warn® 1000AC AC Powered Warn Winch

This Warn® Winch allows you to pull or drag anything, anywhere! Ideal for use wherever 120 Volt AC power is available, this utility winch delivers 1000 lbs. of pulling capacity. A long duty cycle and legendary Warn durability make this the tool you can rely on to get the job done.

Features include:
· Strong 1000 lb. pulling capacity
· Superior Duty Cycle
· 43'L of 3/16" wire rope
· Smooth and durable planetary geartrain
· Powerful permanent-magnet motor with serviceable brushes for long life
· Pull & Turn freespooling clutch
· Self-braking transmission
· 2" drum diameter
· 261:1 gear ratio
· Mounting Hole Pattern: 4-holes, 3.1" x 2.5"
· Sealed, pendant-style remote with 8' lead
· 6'L power cord
· 18-3/4"L x 8"W x 11"H; weighs 27 lbs.
1 Year Limited Warranty

Performance Specs
  Load Lbs.     Current Amps     Speed Ft./Min.  
  0   .7   10.1
  250   1.6   9.5
  500   3.2   8.3
  750   4.8   7.4
  1000   6.5   6.6


Note: Above performance specs are based on first layer of drum

Performance By Layer
  Layer     Load Lbs.  
  1st Layer   1000
  2nd Layer   850
  3rd Layer   745
  4th Layer   660


PRICE
$479.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-3/4 in
Width8 in
Height11 in
Weight Capacity1,000 lbs
Weight27 lbs

Product Details

Assembly RequiredNo
Wire Rope Type43' of 3/16"
Power1000 AC Powered
TypePowered Winch
Brake TypeSelf-Braking Transmission
Horsepower0.8 HP
Voltage120V AC V
OperationPulling
Manufacturers Part Number80010
BrandWarn

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA