Warn® Winch Battery Quick Connects 22680 - Pair
Questions & Answers (0)
Permits safe, convenient connection of portable winches to battery. For Model 2000 and Model 4000 Warn® Winches.
Specifications
Product Details
| Assembly Required | No |
| Manufacturers Part Number | 22680 |
| Type | Battery Winch |
| Material | Plastic |
| Description | Battery Quick Connect Plugs (Pair) |
| Brand | Warn |
Related Products
HAND OPERATED WINCH This Winch is ideal for many Lifting, Lowering and Pulling Applications. Worm Gear Winch allows for superior load control, and features a reinforced frame and comfortable grip handle. The worm gear provides load holding capability, as the reel stops automatically when the handle is released, locking the load in place. Crank handle can be adjusted in length to provide best torque for each lifting application. Winch housing and drum are made from robust steel plate with a durable enamel finish. Note: Wire rope is not included.
The Gladiator Electric Winch - Now equipped with Armortek's premium 7075 aviation-grade aluminum Fairlead and Hook. The Gladiator Winch from Warrior Winches' New Premium Range is the ultimate choice for off-road enthusiasts, truck and Jeep owners, and anyone who needs a powerful recovery solution. Whether conquering rough terrain, hauling heavy loads, or recovering vehicles, it's built to deliver outstanding performance every time. The aviation grade aluminum fairlead is both ultra strong and lightweight, while the 16,000 lb rated hook gives you the strength to handle the toughest jobs ...
The Erge Rechargeable Battery delivers powerful, long-lasting energy. Designed to work seamlessly with compatible Luxor powered workstations, professionals can stay connected and productive throughout the day. Engineered with advanced LiFePO4 technology, this 384Wh battery ensures safe, efficient, and high-capacity power, making it ideal for demanding work environments that require uninterrupted performance. The Erge Rechargeable Battery integrates seamlessly with multiple workstation models, providing several power outputs including AC, USB-C, and USB-A to support essential devices. With ...
Warn® PullzAll™ PORTABLE 24V DC BATTERY POWERED PULLING & LIFTING TOOL Powerful, lightweight, easy-to-use handheld electric tool has the ability to lift or pull up to 1,000 lbs. Combines the strength of a winch, come-a-long or hoist with the compact style of a handheld power tool. Ideal for construction, plant maintenance, auto repair, pipefitting, farm use and more. Features high-torque 24V DC NiMh battery operated motor and electronic load limiter with LED indicator to protect against overload. Variable speed trigger with integrated directional switch provides precise motion ...
JET® JCP Series Cable Pullers incorporate proven industrial designs that lift, lower, stretch or pull heavy loads. JET JCP Series Cable Pullers are manufactured with lightweight zinc-plated steel to resist corrosion and a double sealed ratchet wheel brake system increasing safety on the jobsite. JET JCP Series Cable Pullers comply with ANSI/ASME B30.21 standards. Features: Double solid cast aluminum ratchet wheel brake system hold load securely in any position Concealed spring lever control prevents accidental release Drop forged hooks with safety latches standard Aircraft quality 3/16" ...