Warning Sign 14x10 Vinyl - Keep All Cylinders Chained
Write a Review
|
Questions & Answers (0)
Product Description
ANSI WARNING SIGNS
Keep All Cylinders Chained 14" x 10" Pressure Sensitive Vinyl
Universally understood graphics provide understanding at a glance. Signs meet new ANSI Z535 guidelines for standardization. These easy-to-read warning signs feature left justified text for easier comprehension. Safety alert triangle indicates the presence of an immediate or potentially hazardous situation.
Keep All Cylinders Chained 14" x 10" Pressure Sensitive Vinyl
Universally understood graphics provide understanding at a glance. Signs meet new ANSI Z535 guidelines for standardization. These easy-to-read warning signs feature left justified text for easier comprehension. Safety alert triangle indicates the presence of an immediate or potentially hazardous situation.
PRICE
$18.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Keep All Cylinders Chained |
| Type | Chemical, Gas & Hazardous Material Signs |
| Color | Multi-Colored |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Warning |
| Manufacturers Part Number | WGA2PB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |