Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115748

MPN #: F11716-0016

Bel-Art LDPE Wash Bottles 117160016, 500ml, Toluene Label, Red Cap, Wide Mouth, 4/PK

Product Description
Right-to-Know Safety-Labeled Wash Bottles feature a wide mouth 53 mm (2") for easy refilling. Bottles are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment.

Features:
  • Leak-proof
  • Translucent LDPE bottles; Sodium Hypochlorite is white LDPE for light-protection between 230 and 450 nm; Toluene is red LDPE bottle
  • Color-coded polypropylene closures aid in quick and easy identification
  • Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200
Note: Sold in inner pack quantity includes 4 bottles, priced per each pack.

PRICE
$52.95

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Label MaterialToluene
Capacity500
MaterialLDPE
Package Quantity4
Description4-Color Safety-Labeled Wash Bottle
ColorRed
Manufacturers Part NumberF11716-0016
Closure53mm
Cap MaterialPP
Cap Color FamilyRed
BrandBel-Art