Bel-Art LDPE Wash Bottles 116270250, 250ml, Blue Cap, Wide Mouth, 6/PK
Write a Review
|
Questions & Answers (0)
Product Description
Low-density polyethylene wash bottles have color-coded polypropylene closures for easy identification and wide mouths for easy filling.
Note: Sold in inner pack quantity includes 6 bottles, priced per each pack.
Note: Sold in inner pack quantity includes 6 bottles, priced per each pack.
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Label Material | None |
| Capacity | 250 |
| Material | LDPE |
| Package Quantity | 6 |
| Description | Wide Mouth Wash Bottle |
| Color | Multi-colored |
| Manufacturers Part Number | F11627-0250 |
| Closure | 38mm |
| Cap Material | PP |
| Cap Color Family | Blue |
| Brand | Bel-Art |