Bel-Art LDPE Wash Bottles 118080009, 250ml, Write On Label, Natural Cap, Wide Mouth, 4/PK
Write a Review
|
Questions & Answers (0)
Product Description
A unique valve prevents pressure build-up eliminating potentially dangerous chemical drips. They are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment. Valve allows dispensing of wash bottle in an upright or inverted position. Wide mouth 53mm (2") bottle for easy refilling. Translucent LDPE bottles; Color-coded polypropylene closures aid in quick and easy identification. Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200.
Note: Sold in inner pack quantity includes 4 bottles, priced per each pack.
Note: Sold in inner pack quantity includes 4 bottles, priced per each pack.
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Label Material | LYOB (Label Your Own Bottle) |
| Capacity | 250 |
| Material | LDPE |
| Package Quantity | 4 |
| Description | 4-Color Safety-Vented / Labeled Wash Bottle |
| Color | Multi-colored |
| Manufacturers Part Number | F11808-0009 |
| Closure | 53mm |
| Cap Material | PP |
| Cap Color Family | Natural |
| Brand | Bel-Art |