Features:
- Valve eliminates drips; allows dispensing of wash bottle in an upright or inverted position
- Wide mouth 53 mm (2") bottle for easy refilling
- Polypropylene closure with leak-proof design; color-coded to aid in easy identification
- Translucent, LDPE solvent-resistant; Sodium Hypochlorite is white LDPE for light-protection between 230 and 450 nm; Toluene is red LDPE bottle
- Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200
- Custom labeling available
- Note: Use LYOB only with solvents compatible with LDPE.