Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115764

MPN #: F11646-0638

Bel-Art LDPE Wash Bottles 116460638, 500ml, Write On Label, Natural Cap, Wide Mouth, 6/PK

Product Description
Bel-Art's Safety Labeled wash bottles include Department of Transportation (DOT) and National Fire Protection Association (NFPA) codes and symbols, Chemical Abstract Service (CAS) number, protective equipment symbols and target organ information, making your workplace a safer place.

Features:
  • Easy-to-read printed bottles
  • Wide mouth 53 mm (2") bottle for easy refilling
  • Translucent, LDPE solvent-resistant; Sodium Hypochlorite is white LDPE for light-protection between 230 and 450 nm; Toluene is red LDPE bottle
  • Polypropylene closure with leakproof design
  • Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200.
  • Note: Use LYOB only with solvents compatible with LDPE.
Note: Sold in inner pack quantity includes 6 bottles, priced per each pack.

PRICE
$58.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Label MaterialLYOB (Label Your Own Bottle)
Capacity500
MaterialLDPE
Package Quantity6
Description2-Color Safety-Labeled Wash Bottle
ColorWhite
Manufacturers Part NumberF11646-0638
Closure53mm
Cap MaterialPP
Cap Color FamilyNatural
BrandBel-Art