Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087561

MPN #: WGW537VTML-GHS-1

Wash bottle, Acetone, 500mL, LDPE, multi-lingual, vented, red, GHS Labeled

Product Description
These bottles comply with the latest GHS and OSHA requirements for 2015.

Features
  • Bottles meet the latest requirements of GHS and OSHA HAZCOM 29 CFR 1910.1200 for workplace labels
  • All bottles include Globally Harmonized Pictograms and signal words, NFPA diamond, risk phrases and safety information
  • The only GHS compliant wash bottle to be printed in 3 languages (English, French and Spanish)
  • The only GHS wash bottle to come fully assembled
  • Safety vented
  • Patented DripLok® valve prevents dangerous solvent drips
  • The specially designed jet-tip provides precise dispensing control
  • Color coded for quick solvent recognition
  • Wide mouth opening for easy filling
PRICE
$21.75

Min. purchase quantity is 6
6
6
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4 in

Product Details

Capacity500
MaterialLDPE
Package Quantity1
ColorMulti-colored
Manufacturers Part NumberWGW537VTML-GHS-1
BrandGlobe Scientific