Features:
- Easy-to-read printed bottles
- Wide mouth 53 mm (2") bottle for easy refilling
- Translucent, LDPE solvent-resistant; Sodium Hypochlorite is white LDPE for light-protection between 230 and 450 nm; Toluene is red LDPE bottle
- Polypropylene closure with leakproof design
- Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200